
M-Benz 300Sl 92-90/500Sl 92-90 Strut Assembly, 22-003645
Mfr # 22-003645
Zoro # G4612880
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Weight
8.84 lbs
Length
26.8 in
Width
4.15 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-003645
Zoro #
G4612880
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
4.15 in
Height
4.15 in
Details
Lower Mount Type
Special
Weight
8.84 lbs
Finish
Black Paint
Features
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Handling Characteristic
Performance
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Budget
Medium
Upper Mount Type
Stem
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.