
M-Benz 350Sl 72/380Sl 85-81 Shock Absorber, 24-007078
Mfr # 24-007078
Zoro # G4657699
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 16mm
Features
Width
2.95 in
Length
26.8 in
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-007078
Zoro #
G4657699
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 16mm
Features
Includes
Black Straight
Finish
Black Paint
Weight
3.77 lbs
Series
B4 OE Replacement
Internal Design
Monotube
Budget
Medium
Handling Characteristic
Performance
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Upper Mount Type
Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.