Zoro Homepage

M-Benz C220 96-94/C230 00-97

  • Mfr # 24-100403

  • Zoro # G700619653


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.4mm
Width
2.95 in
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
3.55 lbs
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-100403
Zoro #
G700619653
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
3.55 lbs
Finish
Yellow Paint
Includes
Black Straight
Design
Mono Tube
Upper Mount Type
Stem
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Series
B6 Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Description

M-Benz C220 96-94/C230 00-97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.