
M-Benz C220 96-94/C230 00-97 Shock Absorber, 24-018548
Mfr # 24-018548
Zoro # G4647987
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.4mm
Weight
3.68 lbs
Height
2.95 in
Features
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-018548
Zoro #
G4647987
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Weight
3.68 lbs
Features
Finish
Yellow Paint
Includes
Black Straight
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Stem
Budget
Med-High
Handling Characteristic
Performance
Internal Design
Monotube
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.