Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Benz C230 07-02/C240 05-01 Strut Assembly, 35-053446

  • Mfr # 35-053446

  • Zoro # G4688307


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Height
8.45 in
Finish
Yellow Paint
Includes
Blue Bellows
Width
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-053446
Zoro #
G4688307
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Width
8.45 in
Length
26.8 in

Details

Lower Mount Type
Special
Finish
Yellow Paint
Includes
Blue Bellows
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
12.13 lbs
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Internal Design
Monotube
Budget
Med-High
Spring Seat Included
Yes - Fixed
Series
B6 Performance
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.