
M-Benz C250 13-12/C300 13-08 Shock Absorber, 24-166218
Mfr # 24-166218
Zoro # G4650960
product price: $149.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.1mm
Width
2.95 in
Length
26.8 in
Weight
3.35 lbs
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-166218
Zoro #
G4650960
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.1mm
Weight
3.35 lbs
Finish
Black Paint
Features
Upper Mount Type
Stem
Handling Characteristic
Performance
Series
B4 OE Replacement (DampMatic)
Budget
Medium
Driving Qualifiers
Performance Street
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.