
M-Benz C250 15-12:Front Twin-Tube Strut, 22-240675
Mfr # 22-240675
Zoro # G4628649
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Height
8.45 in
Length
26.8 in
Weight
14.11 lbs
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-240675
Zoro #
G4628649
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.45 in
Length
26.8 in
Width
8.45 in
Details
Lower Mount Type
Special
Weight
14.11 lbs
Finish
Black Paint
Features
Design
Mono Tube
Budget
Medium
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Internal Design
Twintube
Series
B4 OE Replacement (DampMatic)
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.