Zoro Homepage

M-Benz C300 11-08 Strut Assembly, 22-196019

  • Mfr # 22-196019

  • Zoro # G4638939


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Weight
14 lbs
Finish
Black Paint
Features
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-196019
Zoro #
G4638939
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
8.45 in
Height
8.45 in

Details

Lower Mount Type
Special
Weight
14 lbs
Finish
Black Paint
Features
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Budget
Medium
Design
Mono Tube
Driving Qualifiers
Performance Street
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Upper Mount Type
Stem
Series
B4 OE Replacement (DampMatic)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.