
M-Benz C300 17-15:Front Right Shock Absorber, 24-252041
Mfr # 24-252041
Zoro # G4667298
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Length
26.8 in
Weight
6.59 lbs
Width
4.15 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-252041
Zoro #
G4667298
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
4.15 in
Height
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Weight
6.59 lbs
Features
Finish
Yellow Paint
Budget
Med-High
Internal Design
Monotube
Spring Seat Included
Yes
Design
Mono Tube
Handling Characteristic
Performance
Series
B6 Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.