
M-Benz Cl550 13-09/S350 13-12 Air Spring, 44-110475
Mfr # 44-110475
Zoro # G9565286
product price: $1,342.99
/ea
Free Shipping & Returns
Key Features
Weight
22.95 lbs
Width
7.9 in
Length
39. in
Finish
Black Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-110475
Zoro #
G9565286
UPC #
-
Country of Origin
Unknown
Dimensions
Width
7.9 in
Length
39. in
Height
7.9 in
Ride Height Adjustable
Yes
Details
Weight
22.95 lbs
Finish
Black Paint
Features
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B4 OE Replacement (Air)
Internal Design
Monotube
Handling Characteristic
Stock, Performance
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Design
Air
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.