
M-Benz Cla250 15-14:Front Right Twin-Tube Strut, 22-230942
Mfr # 22-230942
Zoro # G4632806
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Length
26.8 in
Width
6.7 in
Finish
Black Paint
Height
6.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-230942
Zoro #
G4632806
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
6.7 in
Height
6.8 in
Details
Lower Mount Type
Bracket
Finish
Black Paint
Features
Weight
10.69 lbs
Handling Characteristic
Performance
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Internal Design
Twintube
Design
Mono Tube
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.