Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-BENZ CLA250 15-14:REAR

  • Mfr # 24-230964

  • Zoro # G402075269


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.2mm
Weight
3.4 lbs
Width
2.95 in
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-230964
Zoro #
G402075269
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Weight
3.4 lbs
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Finish
Black Paint
Budget
Medium
Series
B4 OE Replacement
Design
Mono Tube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Internal Design
Monotube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.