Zoro Homepage

M-Benz Cla45 Amg 14/Cla250 14

  • Mfr # 24-223447

  • Zoro # G700619226


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.2mm
Height
2.95 in
Width
2.95 in
Length
26.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-223447
Zoro #
G700619226
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Features
Weight
3.7 lbs
Finish
Yellow Paint
Design
Mono Tube
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Upper Mount Type
Stem
Series
B8 Performance Plus
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Description

M-Benz Cla45 Amg 14/Cla250 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.