M-Benz Clk55 Amg 02-01/Clk320 03 Shock Absorber, 24-025997

  • Mfr # 24-025997

  • Zoro # G4655626


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.4mm
Width
2.95 in
Length
26.8 in
Finish
Yellow Paint
Weight
4.63 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-025997
Zoro #
G4655626
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Finish
Yellow Paint
Weight
4.63 lbs
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Includes
Black Straight
Design
Mono Tube
Upper Mount Type
Stem
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Med-High
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.