
M-Benz Cls500 06/Cls550 11-07 Shock Absorber, 20-109097
Mfr # 20-109097
Zoro # G4634477
product price: $613.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10mm
Includes
Black Straight
Features
Width
4.15 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-109097
Zoro #
G4634477
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.15 in
Height
4.15 in
Length
26.8 in
Ride Height Adjustable
Yes
Details
Lower Mount Type
Eye 10mm
Includes
Black Straight
Features
Finish
Black Paint
Weight
8.36 lbs
Handling Characteristic
Stock, Performance
Internal Design
Monotube
Budget
Med-High
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Stem
Series
B4 OE Replacement (Air)
Design
Air
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.