Zoro Homepage

M-BENZ CLS63 AMG 13-12/CLS550 14

  • Mfr # 35-197263

  • Zoro # G102028213


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Weight
13.45 lbs
Height
8.45 in
Width
8.45 in
Finish
Yellow Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-197263
Zoro #
G102028213
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Width
8.45 in
Length
26.8 in

Details

Lower Mount Type
Clevis
Weight
13.45 lbs
Finish
Yellow Paint
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Med-High
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Internal Design
Monotube
Chassis Code
C218
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.