Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Benz E3 03-96:Front Coil Spring, 36-264971

  • Mfr # 36-264971

  • Zoro # G5821318


product price: $48.15
/ea

Key Features

Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Finish
Black Powder Coat
Weight
7.9 lbs
Width
6.69 in
Height
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-264971
Zoro #
G5821318
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.69 in
Height
6.69 in
Length
13.78 in

Details

Features
B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
Finish
Black Powder Coat
Weight
7.9 lbs
Series
B3 OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.