
M-Benz E300 99-96/E320 99-96 Shock Absorber, 24-021555
Mfr # 24-021555
Zoro # G4650050
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.4mm
Features
Length
26.8 in
Height
2.95 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-021555
Zoro #
G4650050
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Features
Finish
Black Paint
Weight
3.88 lbs
Includes
Black Straight
Driving Qualifiers
Performance Street
Design
Mono Tube
Series
B4 OE Replacement
Handling Characteristic
Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Budget
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.