Zoro Homepage

M-Benz E320 03-00/E420 97/E430 Shock Absorber, 24-100540

  • Mfr # 24-100540

  • Zoro # G4657811


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.4mm
Finish
Black Paint
Includes
Black Straight
Length
26.8 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-100540
Zoro #
G4657811
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Finish
Black Paint
Includes
Black Straight
Weight
3.86 lbs
Features
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Design
Mono Tube
Driving Qualifiers
Performance Street
Upper Mount Type
Special
Internal Design
Monotube
Handling Characteristic
Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.