Zoro Homepage

M-Benz E320 03-00/E430 02-00 Shock Absorber, 24-100564

  • Mfr # 24-100564

  • Zoro # G4657461


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.4mm
Features
Weight
4.63 lbs
Height
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-100564
Zoro #
G4657461
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Features
Weight
4.63 lbs
Includes
Black Straight
Finish
Black Paint
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Design
Mono Tube
Upper Mount Type
Stem
Budget
Medium
Handling Characteristic
Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.