Shop BILSTEIN
See all product information
Create Account
M-Benz E320 05-04 Shock Absorber, 20-070878
- Mfr # 20-070878
- Zoro # G4633250
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Features
Not Found
Length
26.8 in
Finish
Black Paint
Width
4.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-070878
- Zoro #
- G4633250
- UPC #
- -
- Country of Origin
- Unknown
- Lower Mount Type
- Stem
- Features
- Not Found
- Finish
- Black Paint
- Weight
- 7.69 lbs
- Upper Mount Type
- Eye 10mm
- Series
- B4 OE Replacement (Air)
- Internal Design
- Monotube
Dimensions
- Length
- 26.8 in
- Width
- 4.15 in
- Height
- 4.15 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.