Zoro Homepage

M-Benz E320 05-04/E500 06-04 Air Spring, 44-181666

  • Mfr # 44-181666

  • Zoro # G9569562


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Weight
23.26 lbs
Height
7.9 in
Finish
Black Paint
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-181666
Zoro #
G9569562
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.9 in
Length
30.3 in
Width
8.1 in
Ride Height Adjustable
Yes

Details

Lower Mount Type
Clevis
Weight
23.26 lbs
Finish
Black Paint
Features
Design
Air
Internal Design
Monotube
Upper Mount Type
Special
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Stock, Performance
Series
B4 OE Replacement (Air)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.