Zoro Homepage

M-Benz E320 05-04/E500 06-04 Shock Absorber, 26-220055

  • Mfr # 26-220055

  • Zoro # G4641057


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10mm
Length
26.8 in
Finish
Black Paint
Width
3.55 in
Weight
7.65 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-220055
Zoro #
G4641057
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
3.55 in
Height
3.55 in
Ride Height Adjustable
Yes

Details

Lower Mount Type
Eye 10mm
Finish
Black Paint
Weight
7.65 lbs
Includes
Black Bellows
Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
Design
Air
Upper Mount Type
Stem
Internal Design
Monotube
Series
B4 OE Replacement (Air)
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Budget
Med-High
Handling Characteristic
Stock, Performance
Ride Control/Adjustability
Non- Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.