Zoro Homepage

M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069076

  • Mfr # 24-069076

  • Zoro # G4666972


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Finish
Yellow Paint
Width
2.95 in
Height
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-069076
Zoro #
G4666972
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Finish
Yellow Paint
Includes
Black Bellows
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
5.16 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus
Budget
Med-High
Upper Mount Type
Stem
Spring Seat Included
Yes
Design
Mono Tube
Internal Design
Monotube
Handling Characteristic
Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.