
M-Benz G55 Amg 11-03/G63 Amg 13 Shock Absorber, 24-016353
Mfr # 24-016353
Zoro # G4654759
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Adjustable
Non-Adjustable
Height
2.95 in
Weight
5.49 lbs
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-016353
Zoro #
G4654759
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Adjustable
Non-Adjustable
Weight
5.49 lbs
Includes
Black Bellows
Features
Finish
Yellow Paint
Upper Mount Type
Eye 16mm
Series
B6 4600
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Handling Characteristic
Stock
Budget
Low
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.