
M-Benz Gl320 09-07/Ml320 09-07 Shock Absorber, 24-166980
Mfr # 24-166980
Zoro # G4651268
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Length
26.8 in
Height
6.1 in
Width
6.1 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-166980
Zoro #
G4651268
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
6.1 in
Width
6.1 in
Ride Height Adjustable
Yes
Details
Lower Mount Type
Clevis
Features
Weight
4.63 lbs
Includes
Black Straight
Finish
Black Paint
Series
B4 OE Replacement (Air)
Design
Air
Handling Characteristic
Stock, Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.