Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Benz Gl320 09-08/Gl450 09-07 Air Spring, 44-156268

  • Mfr # 44-156268

  • Zoro # G9568987


product price: $1,159.00
/ea
Free Shipping & Returns

Key Features

Finish
Black Paint
Height
6. in
Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
Weight
24.69 lbs
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-156268
Zoro #
G9568987
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6. in
Width
6.5 in
Length
35.5 in
Ride Height Adjustable
Yes

Details

Finish
Black Paint
Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
Weight
24.69 lbs
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B4 OE Replacement (Air)
Internal Design
Monotube
Handling Characteristic
Stock, Performance
Design
Air
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.