
M-Benz Gl450 09-07/Gl450 12 Shock Absorber, 24-166997
Mfr # 24-166997
Zoro # G4649472
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Includes
Black Straight
Width
6.1 in
Height
6.1 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-166997
Zoro #
G4649472
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Height
6.1 in
Length
26.8 in
Ride Height Adjustable
Yes
Details
Lower Mount Type
Clevis
Includes
Black Straight
Finish
Black Paint
Weight
10.89 lbs
Features
Series
B4 OE Replacement (Air)
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Stock, Performance
Upper Mount Type
Double Stud
Design
Air
Internal Design
Monotube
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.