Zoro Homepage

M-Benz Ml320 09-07/Ml350 08/Ml3 Shock Absorber, 24-124362

  • Mfr # 24-124362

  • Zoro # G4654077


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Width
8.1 in
Weight
14.79 lbs
Height
7.9 in
Finish
Yellow Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-124362
Zoro #
G4654077
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.1 in
Height
7.9 in
Length
30.3 in

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Weight
14.79 lbs
Finish
Yellow Paint
Features
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Design
Mono Tube
Handling Characteristic
Performance
Budget
Med-High
Series
B6 Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.