
M-Benz Ml63 Amg 11-07 Air Spring, 44-146108
Mfr # 44-146108
Zoro # G9565356
product price: $1,169.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Height
6. in
Length
35.5 in
Weight
15.63 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-146108
Zoro #
G9565356
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6. in
Length
35.5 in
Width
6.5 in
Ride Height Adjustable
Yes
Details
Lower Mount Type
Clevis
Weight
15.63 lbs
Features
Finish
Black Paint
Budget
Med-High
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Design
Air
Handling Characteristic
Stock, Performance
Series
B4 OE Replacement (Air)
Upper Mount Type
Special
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.