
M-Benz R320 09-07/R350 11-06 Shock Absorber, 24-144889
Mfr # 24-144889
Zoro # G4646830
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Weight
7.25 lbs
Features
Height
6.1 in
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-144889
Zoro #
G4646830
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Length
26.8 in
Width
6.1 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Weight
7.25 lbs
Features
Includes
Black Straight
Finish
Black Paint
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Medium
Design
Mono Tube
Upper Mount Type
Double Stud
Internal Design
Monotube
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.