
M-Benz Sl55 Amg 08-03:Front Shock Absorber, 24-217552
Mfr # 24-217552
Zoro # G4667429
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Width
3.55 in
Length
26.8 in
Height
3.55 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-217552
Zoro #
G4667429
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.55 in
Length
26.8 in
Height
3.55 in
Details
Item
Shock Absorber
Lower Mount Type
Special
Features
Weight
7.34 lbs
Finish
Black Paint
Handling Characteristic
Performance
Internal Design
Monotube
Budget
Medium
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Spring Seat Included
Yes
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.