
M-Benz Slk280 08-06/Slk300 11-09 Strut Assembly, 22-164858
Mfr # 22-164858
Zoro # G4620221
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Width
8.45 in
Weight
11.05 lbs
Length
26.8 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-164858
Zoro #
G4620221
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.45 in
Length
26.8 in
Height
8.45 in
Details
Lower Mount Type
Special
Weight
11.05 lbs
Finish
Black Paint
Features
Upper Mount Type
Stem
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.