Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda 3 13-04/Volvo C30 11-08/C70 11 Strut Assembly, 35-110736

  • Mfr # 35-110736

  • Zoro # G4690580


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Finish
Yellow Paint
Weight
9.83 lbs
Height
6.8 in
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-110736
Zoro #
G4690580
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Width
6.7 in
Length
26.8 in

Details

Lower Mount Type
Bracket
Finish
Yellow Paint
Weight
9.83 lbs
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Upper Mount Type
Stem
Budget
Med-High
Series
B6 Performance
Internal Design
Monotube
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.