Mazda 3 13-04/Volvo C30 11-08/C70 11 Strut Assembly, 35-110774

  • Mfr # 35-110774

  • Zoro # G4691466


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Width
6.7 in
Weight
9.61 lbs
Height
6.8 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-110774
Zoro #
G4691466
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.7 in
Height
6.8 in
Length
26.8 in

Details

Lower Mount Type
Base Cup
Weight
9.61 lbs
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Finish
Yellow Paint
Budget
Med-High
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Series
B8 Performance Plus
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.