Zoro Homepage

MAZDA 3 16-14:FRONT LEFT

  • Mfr # 22-240200

  • Zoro # G702075228


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Weight
10.45 lbs
Width
6.7 in
Features
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-240200
Zoro #
G702075228
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.7 in
Height
6.8 in
Length
26.8 in

Details

Lower Mount Type
Bracket
Weight
10.45 lbs
Features
Finish
Black Paint
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Handling Characteristic
Performance
Series
B4 OE Replacement
Internal Design
Twintube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.