Zoro Homepage

Mazda Rx-8 11-04 Shock Absorber, 24-110044

  • Mfr # 24-110044

  • Zoro # G4659537


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Width
3.55 in
Length
26.8 in
Features
Height
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-110044
Zoro #
G4659537
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.55 in
Length
26.8 in
Height
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Features
Finish
Yellow Paint
Weight
5.2 lbs
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Budget
Med-High
Spring Seat Included
Yes
Internal Design
Monotube
Series
B6 Performance
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.