
Mer-Benz Sl550 15-13:Rr Shock Absorber, 26-220017
Mfr # 26-220017
Zoro # G4641127
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Length
26.8 in
Height
4.15 in
Features
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26-220017
Zoro #
G4641127
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
4.15 in
Width
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Features
Finish
Black Paint
Weight
4.65 lbs
Design
Mono Tube
Upper Mount Type
Stem
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Series
B4 OE Replacement (DampTronic)
Budget
Medium
Spring Seat Included
Yes - Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.