Zoro Homepage

Merkur Xr4Ti 89-85 Shock Absorber, 24-018074

  • Mfr # 24-018074

  • Zoro # G4646471


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.2mm
Width
2.95 in
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Height
2.95 in
Weight
4.61 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-018074
Zoro #
G4646471
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
4.61 lbs
Includes
Blue Straight
Finish
Yellow Paint
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Series
B8 Performance Plus
Design
Mono Tube
Upper Mount Type
Eye 10.3mm
Handling Characteristic
Performance
Budget
Med-High
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.