Zoro Homepage

Mini Cooper 08-02 Strut Assembly, 22-119186

  • Mfr # 22-119186

  • Zoro # G4622120


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Height
6.1 in
Width
6.1 in
Features
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-119186
Zoro #
G4622120
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
6.1 in
Length
26.8 in

Details

Lower Mount Type
Bracket
Features
Weight
9.37 lbs
Finish
Black Paint
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Series
B4 OE Replacement
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Internal Design
Twintube
Handling Characteristic
Performance
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.