Zoro Homepage

Mini Cooper 13-07 Strut Assembly, 22-170996

  • Mfr # 22-170996

  • Zoro # G4621658


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Finish
Black Paint
Features
Height
6.1 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-170996
Zoro #
G4621658
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Length
26.8 in
Width
6.1 in

Details

Lower Mount Type
Base Cup
Finish
Black Paint
Features
Weight
7.61 lbs
Design
Mono Tube
Budget
Medium
Series
B4 OE Replacement
Handling Characteristic
Performance
Internal Design
Twintube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.