
Mini Cooper 14-07 Strut Assembly, 35-142287
Mfr # 35-142287
Zoro # G4699778
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Length
26.8 in
Includes
Blue Bellows
Weight
7.96 lbs
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-142287
Zoro #
G4699778
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
6.1 in
Width
6.1 in
Details
Lower Mount Type
Bracket
Includes
Blue Bellows
Weight
7.96 lbs
Finish
Yellow Paint
Features
Internal Design
Monotube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Series
B8 Performance Plus
Budget
Med-High
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.