
Mini Cooper Countryman 13-11 Strut Assembly, 22-213709
Mfr # 22-213709
Zoro # G4627836
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Finish
Black Paint
Width
6.1 in
Height
6.1 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-213709
Zoro #
G4627836
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Height
6.1 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Finish
Black Paint
Features
Weight
8.2 lbs
Design
Mono Tube
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Budget
Medium
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.