
Mitsubishi Lancer 06-03 Shock Absorber, 24-118446
Mfr # 24-118446
Zoro # G4651828
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Length
26.8 in
Width
4.15 in
Height
4.15 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-118446
Zoro #
G4651828
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
4.15 in
Height
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Features
Weight
5.71 lbs
Finish
Yellow Paint
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Spring Seat Included
Yes
Internal Design
Monotube
Budget
Med-High
Design
Mono Tube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.