
Nissan Frontier 04-00/Xterra 04-00 Shock Absorber, 24-185011
Mfr # 24-185011
Zoro # G4656509
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Finish
Yellow Paint
Width
2.95 in
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-185011
Zoro #
G4656509
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Finish
Yellow Paint
Includes
Blue Straight
Weight
3.04 lbs
Features
Handling Characteristic
Stock
Budget
Low
Series
B6 4600
Upper Mount Type
Eye 16mm
Internal Design
Monotube
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.