
Nissan Juke 14-11 Strut Assembly, 35-227533
Mfr # 35-227533
Zoro # G4695666
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Includes
Blue Bellows
Weight
11.51 lbs
Height
6.8 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-227533
Zoro #
G4695666
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.8 in
Width
6.7 in
Length
26.8 in
Details
Lower Mount Type
Clevis
Includes
Blue Bellows
Weight
11.51 lbs
Finish
Yellow Paint
Features
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Handling Characteristic
Performance
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.