
Nissan Titan 14-04
Mfr # 24-186766
Zoro # G900620107
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Length
26.8 in
Weight
4.63 lbs
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-186766
Zoro #
G900620107
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
15.79
Body Diameter (ID)
46mm
Extended Length (IN)
25
Collapsed Length (MM)
401
Extended Length (MM)
635
Details
Item
Shock Absorber
Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Includes
Black Bellows
Features
Finish
Zinc Plated
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Upper Mount Type
Eye 14mm
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Internal Design
Monotube
Series
B8 5100
Description
Nissan Titan 14-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.