Nissan Xterra 04-00/Toyota T100 98-93 Shock Absorber, 24-184908

  • Mfr # 24-184908

  • Zoro # G4654418


product price:  $99.59
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Length
26.8 in
Weight
4.41 lbs
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24-184908
Zoro #
G4654418
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Weight
4.41 lbs
Includes
Blue Straight
Finish
Yellow Paint
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Upper Mount Type
Eye 16mm
Design
Mono Tube
Handling Characteristic
Stock
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Internal Design
Monotube
Budget
Low
Series
B6 4600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.