Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Xterra 14-05 Shock Absorber, 24-187169

  • Mfr # 24-187169

  • Zoro # G4658581


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Length
26.8 in
Finish
Zinc Plated
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-187169
Zoro #
G4658581
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
13.54
Collapsed Length (MM)
344
Body Diameter (ID)
46mm
Extended Length (MM)
530
Extended Length (IN)
20.87

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Weight
4.7 lbs
Includes
Black Straight
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Series
B8 5100
Internal Design
Monotube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Design
Mono Tube
Upper Mount Type
Eye 16mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.