Zoro Homepage

No Applications, 33-230443

  • Mfr # 33-230443

  • Zoro # G000620090


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Weight
4.61 lbs
Height
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-230443
Zoro #
G000620090
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in
Collapsed Length (MM)
359
Body Diameter (ID)
46mm
Extended Length (MM)
572.5
Extended Length (IN)
22.54
Extended Length (IN) Rounded
23
Collapsed Length (IN)
14.13
Collapsed Length (IN) Rounded
14

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Weight
4.61 lbs
Finish
Zinc Plated
Includes
Black Bellows
Features
Not Found
Internal Design
Monotube
Mount Type
Eye-to-Eye
Upper Mount Type
Eye 5/8in
Rebound @0.52m/s
1600
Compression @0.52m/s
575
Series
B8 5125
Body Design
Smooth Body (Non-Coilover)

Description

No Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.